Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M DBI-SALA

Model # :WBB3232331

MPN #: 7012818209

3M™ DBI-SALA® Nano-Lok™ 2000045 Connected Carabiner Self-Retracting Lifeline, 11'L

Product Description
The 3M™ DBI-SALA® Nano-Lok™ Connected Order Picker Self-Retracting Lifeline is part of an innovative Fall Protection system that senses a worker's presence on an order picking vehicle.

Built based on the 3M™ DBI-SALA® Nano-Lok™ platform, the 3M™ DBI-SALA® Connected Order Picker Self-Retracting Lifeline locks quickly, stopping a fall within inches and providing enhanced protection at low heights. The 3M™ DBI-SALA® Nano-Lok™ Self-Retracting Lifelines are rugged, yet lightweight and engineered devices that you can count on for comfortable and efficient fall protection. With stainless steel components, an anti-ratcheting brake system, and a semi-sealed design, this system is built to last. The lifeline extends as the user moves away and retracts automatically, allowing the user to move within a recommended working area at normal speeds. In the event of a fall, a speed sensing brake system activates, stopping the fall and reducing the forces imposed on the user. These features are key safety improvements compared to the use of a lanyard.

Features:
  • SRL pairs with 3M™ DBI-SALA® Connected Order Picker Alert, Interlock and/or Wireless Systems
  • Sensing carabiner detects if it's connected to worker's harness D-ring and if the carabiner gate is closed and locked. Compatible with all current 3M™ harnesses and most metallic OSHA rated harness dorsal D-rings. Connected Carabiner made of aluminum with plastic cover for protection of electronic components
  • Features a quick-activating speed-sensing brake, a high-capacity energy absorber and Dyneema® abrasion resistant webbing
  • Swivel at both ends allowing freedom of movement while preventing web twist and wear
  • Sleek nitrile rubber shock pack cover lasts 4X longer than outgoing model
  • Built-in RFID tag for inspection and inventory tracking
  • 4 ft. overhead fall clearance per OSHA 1910 General Industry
  • Connected Carabiner operates with a replaceable coin cell battery (CR2032 type), and power not required for basic SRL mechanical function
  • Self-retracting lifeline only


PRICE
$865.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity310 lbs
Lifeline Length11 ft

Product Details

Harness Connection MaterialAluminum
Lifeline MaterialDyneema Webbing
Number of Legs1
ColorBlack
Anchorage ConnectionCab-Mount Carabiner
Package Quantity1
Manufacturers Part Number7012818209
Housing MaterialNylon Thermoplastic
Anchorage Connection MaterialAluminum/Zinc Plated Steel
Harness ConnectionConnected Carabiner
Brand3M DBI-SALA

Compliance & Certifications

CertificationsANSI/ASSP Z359.14-2021, 29 CFR OSHA 1926.502, 29 CFR OSHA 1910.140
ANSI SRL ClassClass 1