Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB34614

MPN #: 7000048651

3M™ 4492W Double Coated Polyethylene Foam Tape 1" x 72 Yds. 31 Mil White - Pkg Qty 9

Product Description
3M™ 4492W Double Coated Polyethylene Foam Tape 1" x 72 Yds. 31 Mil White - 9 Rolls/Case

3M™ Double Coated Polyethylene Foam Tape 4492 is white, closed-cell, polyethylene foam carrier. It is formulated for more demanding indoor and outdoor mounting and bonding applications. A noted feature of Foam Tape 4492 is its ability to conform and bond to irregular surfaces. It offers good temperature resistance and long term durability.

Details:
  • White, 0.031 in. (0.8 mm) closed-cell polyethylene foam carrier
  • High ultimate adhesion to a wide variety of surfaces
  • Conformable tape bonds to irregular surfaces
  • Unique acrylic adhesive system provides long term durability
  • Good initial and long-term temperature resistance

Recommended Applications:
  • Indoor general purpose mounting and joining
  • Automotive mirror bonding
  • Decorative trim
  • Nameplate mounting
  • Point-of-purchase displays and signs


PRICE
$683.55  Sold in packages of 9 / $75.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 yd
Width1 in
Size1" x 72 yd 1/32"
Thickness31 mil
Tensile Strength60 lb/in
Density6 lbs per Cu. Ft. lbs/ft³
Core Size3 in

Product Details

TypeDouble Sided Foam Tape
ColorWhite
MaterialPolyethylene Foam, Kraft Paper Liner
Description3M™ Double Coated Polyethylene Foam Tape 4492
Package Quantity9
Manufacturers Part Number7000048651
GradeIndoor/Outdoor
Brand3M