Current Data: Typical physical and performance properties include; adhesion to steel: 56 oz./in. width, tensile strength: 22 lbs/in width, elongation at break: 15%, thickness: 7.7 mils, temperature use range: up to 200(deg)F 93 (deg)C.
3m Duct Tape 3900 White, 48 Mm X 54.8 M 7.7 Mil - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
3M Duct Tape 3900 White, 48 mm x 54.8 m 7.7 mil, 24 per case
PRICE
$598.80 Sold in packages of 24 / $24.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 180 ft |
| Width | 1-7/8 in |
| Thickness | 7.7 mil |
| Size | 48 mm x 54.8 m |
Product Details
| Type | 3M Duct Tape 3900 |
| Package Quantity | 24 |
| Description | Duct Tape |
| Color | White |
| Manufacturers Part Number | 3900 |
| Grade | General Purpose |
| Brand | 3M |