Features:
- UL181B-FX Listed
- Cold weather adhesive
- Hand tearable
Weights & Dimensions
| Length | 360 ft |
| Width | 2-13/16 in |
| Weight | 0 lbs |
| Tensile Force | 20 lbs |
| Adhesion | 30 oz-in |
| Thickness | 3 mil |
Product Details
| Color | Silver |
| Service Temperature Range | -40° to 185°F |
| Material | Polypropylene Film |
| Package Quantity | 16 |
| Manufacturers Part Number | 1599B |
| Percent Elongation | 130 |
| Adhesive | Acrylic |
| Grade | General Purpose |
| Brand | 3M |