Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2180425

MPN #: DT11

3M™ Heavy Duty Duct Tape DT11 Black, 1-7/8" x 180', 11 Mil - Pkg Qty 24

Product Description
3M™ Heavy Duty DT11 is an 11 mil duct tape available in both black and silver with a synthetic rubber adhesive and water-resistant polyethylene backing and offers easy tear and conformability. The synthetic rubber adhesive makes it a great choice in holding, seaming, sealing and packaging. Thick backing offers additional abrasion resistance for the most demanding duct tape applications. Conveniently packaged in individual wrapped rolls preserves integrity of the roll for less waste.

Features:
  • High durability
  • Waterproof backing
  • High tack and conformability
  • Individually wrapped for easy identification and to keep the roll clean until ready for use
PRICE
$516.00  Sold in packages of 24 / $21.50 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length180 ft
Width1-7/8 in
Weight1 lbs
Tensile Force40 lbs
Adhesion50 oz-in
Thickness11 mil

Product Details

ColorBlack
Service Temperature Range-100° to 500°F
MaterialPolyethylene
Package Quantity24
Manufacturers Part NumberDT11
AdhesiveSynthetic Rubber
GradeIndustrial Grade
Brand3M