Unique fabric that provides the ultimate protection from welding spatter and grinding sparks. Unlike other fire resistant blankets the 3M High Performance Welding Drape can take extreme heat, sparks and spatter, and not burn through. 1 per case.
3M High Performance Welding Drape, 57" x 80", 1 per case, 60980039717
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 4.75 |
| Height | 6.67 ft |
| Size | 57" x 80" ft |
Product Details
| Type | Welding Accessories |
| Material | Fabric |
| Package Quantity | 1 per case |
| Description | 3M High Performance Welding Drape |
| Color | Black |
| Manufacturers Part Number | 7000045729 |
| Brand | 3M |
Related Products
Engineered with rugged VCP panels on the top and bottom and a wide 64" dark green WeldView PVC window, these curtains deliver the highest level of UV and IR protection in the WeldView lineup. The deep-tinted viewing panel reduces eye strain while maintaining excellent arc definition, allowing operators and supervisors to observe work safely and comfortably. Designed for heavy-duty welding environments-including electric arc welding, high-amperage applications, and plasma cutting-they effectively contain sparks, minimize glare, and support enhanced safety compliance. Durable, reliable, and ...
Global Industrial™ Welding Strip Door SD14-8-6X6 - 6'W x 6'H - 8" Amber Tint PVC Welding strip doors are intended for use as weld screen partitions and are approved by OSHA to block the UV light emitted by welding arcs to create a safer work environment. The weld tint compound has fire retardant additives and high levels of UV stabilizers are added to maintain the quality of the strips. Complete kits include 8" strips with a 50% overlap and for quick strip installation, Global Industrial™'s exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Note: For ...
Magnum® Semi-Automatic MIG welding gun with 60% Duty Cycle at 400A. Magnum® guns for MIG or flux-cored welding feature our classic curved handle and are available in a number of amperage ranges for use in many applications. Features: Built for operator comfort when welding with the greater heat levels generated by higher amperage applications for most .045-1/16 in. (1.2-1.6 mm) gas-shielded operations One-piece modular trigger assembly - Molded out of high heat resistant material to withstand head and spatter and ensure long life Gun tube design - Armored with an electrically ...
Global Industrial™ Welding Strip Door SD60-8-4X8 - 4'W x 8'H - 8" Red Tint PVC Welding strip doors are intended for use as weld screen partitions and are approved by OSHA to block the UV light emitted by welding arcs to create a safer work environment. The weld tint compound has fire retardant additives and high levels of UV stabilizers are added to maintain the quality of the strips. Complete kits include 8" strips with a 50% overlap and for quick strip installation, Global Industrial™'s exclusive Save-T Loc universal galvanized steel mounting hardware is provided. Note: For ...
The X-Tractor® Mini is a light weight; high vacuum portable fume extraction system designed to filter particulate and remove welding fumes. Intended for light duty welding applications; the quiet operation and portability of the Miniflex make this system an ideal solution for confined and hard to reach spaces. Features: Create a safer work environment for welders/shop employees Effectively remove weld fume particulate with large surface area coverage and 99.7% filter unit efficiency Light weight; durable construction and portable design Compact size for use anywhere you go Current ...