Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
3M

Model # :WBB3793420

MPN #: 7000045694

3M™ Welding & Spark Deflection Paper, 24"W x 150'H, Brown - Pkg Qty 2

Product Description
3M™ Welding and Spark Deflection Paper helps protect vertical surfaces from damage caused by welding spatter and grinding sparks. The flame-retardant kraft-style paper comes with adhesive backing for easy application to vertical surfaces. The adhesive backing allows for easy repositioning of the spark deflection paper as needs change at a work site.

Deflection paper is recommended for protecting automotive glass, painted sheet metal, automotive light fixtures and many other vertical surfaces. We recommend using this paper to help prevent potential replacement of automotive parts due to spatter and spark. The paper may be cut to size to fit specific repairs.

Note: The product is not designed for installation on horizontal surfaces, such as roofs, deck lids, hoods, carpeting on floorboards. It is not designed to prevent heat transfer from sparks or spatter that are allowed to sit in one position on the paper, these will burn through.

It is recommended to use 3M™ High Performance Welding Drape (PN 05919) for horizontal surfaces or any area where sparks will remain on the surface until cooled. Allowing sparks to remain on horizontal surfaces may result in burning or damage to the protected area.

Features:
  • Repositionable to allow for adjustments and repeat uses
  • Easily cuts to fit repair size


PRICE
$439.90  Sold in packages of 2 / $219.95 ea

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Height150 ft
Weight6 lbs

Product Details

TypeWelding & Spark Deflection Paper
MaterialPaper
Package Quantity2
ColorBrown
Manufacturers Part Number7000045694
Brand3M