3M 3" x 4" Non-Vacuum Orbital Sander, 10000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
3M Orbital Sander 20331 Non-Vacuum, 1 Per Case, 10000 RPM
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. 3M(TM) Hookit(TM) Pad included.
Abrasives - Power Tools, Accessories, Compounds, Specialties. These products are used to optimally support Coated Abrasive and Surface Conditioning products. 3M(TM) Hookit(TM) Pad included.
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Height | 3.28 in |
| Weight | 1 lbs |
| Pad Size | 3 x 4 in |
| Hose Size Inside Diameter | 3/8 |
Product Details
| Max RPM | 10000 rpm |
| RPM | 10000 rpm |
| Type | Non-Vacuum |
| CFM | 17 CFM |
| Horsepower | 0.24 HP |
| Series | 3"X4" Orbital |
| Power Type | Pneumatic |
| Description | Non-Vacuum Orbital Sander |
| Package Quantity | 1 |
| Manufacturers Part Number | 20331 |
| Exhaust | Internal |
| Brand | 3M |