Dynabrade 3" Vacuum Orbital Sander, 12000 RPM
Write a Review
|
Questions & Answers (0)
Product Description
The Dynorbital® Extreme boasts the greatest power and most consistent speed of any palm-style orbital sander. Power and speed combine to quickly and reliably produce the desired finish, while ergonomic features keep operators safe and comfortable throughout their day. Symmetrical design allows left or right-handed operators to work comfortably, while the compact size of the Dynorbital® Extreme fits naturally in most operator's hands.
PRICE
$249.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 3 in |
| Height | 3 1/2 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 1/4 in |
| Orbit | 3/32 in |
| Pad Size | 3 in |
Product Details
| SCFM Use @ 90 PSI | 21 SCFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Material | Metal parts/ Composite overlay |
| Made in the USA | Yes |
| Manufacturers Part Number | X32V |
| Exhaust | Rear |
| Brand | Dynabrade |
| Max RPM | 12000 rpm |
| RPM | 12000 rpm |
| CFM | 3 CFM |
| Horsepower | 0.1 HP |
| Color | Teal/Black |
| Tool Type | Air Tool - Sander |
| Connection Style | Brass/ Steel |
| Package Quantity | 1 |
| Description | Vacuum Orbital Sander |
| Housing Material | Composite |
Warranty
| Warranty | Yes |