Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3159222

MPN #: R036C-S2

Ingersoll Rand® R036C 6" Air Sander, Self-Generating Vacuum, 3/32" Orbit Dia., 13000 RPM

Product Description
Put premium sanding performance in the palm of your hand with the newly designed line of Premium Random Orbital Sanders from Ingersoll Rand®. Ergonomically enhanced to provide long-lasting comfort and performance, these sanders have the power to get the job done. And they were designed to meet any challenge head-on, with the flexibility to accommodate multiple sizes and options.

Features:
  • ERGONOMICS: A lightweight, contoured construction and extended handle provide additional support to the user's arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance
  • PERFORMANCE: A more powerful motor providing plenty of power and performance to get the job done
  • VERSATILITY: When it comes to serious sanding jobs, one size does not fit all. We've designed our Premium Random Orbital Sanders with flexibility in mind, accommodating multiple orbit diameters, pad sizes and types, and vacuum options to meet whatever challenge the job throws at you. Durable design and construction features like a lube-free motor and easy-access regulator help to keep the workplace clean and get the job done faster
  • Contoured housing to fit user's hands comfortably for extended periods
  • Up to 40% lower vibration than previous models with 50% more power
  • Easy to use, yet tucked away regulator for quick changes
  • Vacuum: Self-Generating Vacuum


PRICE
$459.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-11/16
Height4-1/8 in
Weight2 lbs
Air Inlet3/8 in
Orbit3/32 in
Pad Size6 in
Hose Size Inside Diameter5/16

Product Details

Side Grip HandleNo
ReversibleNo
Made in the USANo
Manufacturers Part NumberR036C-S2
ExhaustRear
BrandIngersoll Rand
Max RPM2000 rpm
RPM13000 rpm
TypeRandom Orbital Air Sander
CFM17.5 CFM
Horsepower0.3125 HP
ColorGray
SeriesR036C
Power TypePneumatic
StylePalm
Package Quantity1
DescriptionAdhesive Random Orbital Air Sander
Average CFM17.5

Warranty

Warranty1 yr