3M™ Scotch-Brite™ Clean and Strip Disc D1 4" x 1/2" XCS Grit Silicon Carbide - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Clean and Strip Disc D1 4" x 1/2" XCS Grit Silicon Carbide
The Scotch-Brite™ Clean and Strip Disc D1is well suited for cleaning operations requiring an aggressive cut to remove paint, sealant, rust or other coatings. We gave it a built-in 1/4? spindle for easy attachment to a die grinder or other portable tool.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
The Scotch-Brite™ Clean and Strip Disc D1is well suited for cleaning operations requiring an aggressive cut to remove paint, sealant, rust or other coatings. We gave it a built-in 1/4? spindle for easy attachment to a die grinder or other portable tool.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
PRICE
$215.00 Sold in packages of 10 / $21.50 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Diameter | 4 in |
Product Details
| Max RPM | 8000 rpm |
| Color | Black |
| Series | C1-ZS |
| Grit | XCS |
| Tool Compatibility | Die Grinders |
| Manufacturers Part Number | 7000120702 |
| Grade | Extra Coarse |
| Product Type | Disc, Regular Attachment |
| Abrasive Material | Silicon Carbide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |