3M™ Scotch-Brite™ Super Polish Roll 4" x 10 YDS - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Super Polish Roll 4" x 10 YDS
Scotch-Brite™ Super Polish Roll is a soft, springy, non-woven roll stock constructed as a 1 inch thick, airy pile pad that offers a high degree conformability for final-step, satin finishing. This pliable, open-web material is an ideal medium for use with compounds to help generate a uniform finish.
The thick, open-web fibers hold polishes and compounds and distribute them evenly as the surface is being worked. Talc is incorporated into the non-woven fibers of our Scotch-Brite™ Super Polish Roll to enhance its polishing capability. As the fibers wear, fresh talc is exposed to provide a consistent finish throughout the life of the product. In woodworking, this material can be used with polish to create a satin finish in topcoat rubbing applications. The versatile roll can be custom cut and used by hand for precise control, with a hand block for uniform finishing, or on an in-line sander to finish large areas.
Applications are Finishing, Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Scotch-Brite™ Super Polish Roll is a soft, springy, non-woven roll stock constructed as a 1 inch thick, airy pile pad that offers a high degree conformability for final-step, satin finishing. This pliable, open-web material is an ideal medium for use with compounds to help generate a uniform finish.
The thick, open-web fibers hold polishes and compounds and distribute them evenly as the surface is being worked. Talc is incorporated into the non-woven fibers of our Scotch-Brite™ Super Polish Roll to enhance its polishing capability. As the fibers wear, fresh talc is exposed to provide a consistent finish throughout the life of the product. In woodworking, this material can be used with polish to create a satin finish in topcoat rubbing applications. The versatile roll can be custom cut and used by hand for precise control, with a hand block for uniform finishing, or on an in-line sander to finish large areas.
Applications are Finishing, Lacquer Sanding Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
Industries Include Cabinetry, Custom Woodworking and Millwork, Furniture, Primary Wood and Panel Processing.
PRICE
$737.85 Sold in packages of 3 / $245.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 360 in |
Product Details
| Color | White |
| Series | SP-RL |
| Manufacturers Part Number | 7000120882 |
| Tool Compatibility | Dual Pad Rubbing Machines, Hand Sanding, Oscillating Machines |
| Product Type | Roll |
| Abrasive Material | Talc |
| Brand | Scotch-Brite |