Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :T9FB3234219

MPN #: 7100042335

Scotch-Brite™ MX-HP Durable Flex Hand Pad, SiC Ultra Fine, 4-1/2"x9", 25 Pads/Carton, 4 Cartons

Product Description
The performance of Scotch-Brite™ Durable Flex Hand Pad is comparable to steel wool, but this Scotch-Brite™ pads won't shred during use, rust after use, or create fine metal splinters. The non-woven, open-web material resists loading and can be used dry, with water or some solvents, and rinsed clean for reuse. This multipurpose pad can be used by hand for precise control.

Breakthrough fiber coating technology allows Scotch-Brite™ abrasive products to cut faster and produce a more consistent scratch than competitive non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibers creates an abrasive system that delivers consistent results for the life of the product. The Scotch-Brite™ industrial abrasive products' non-woven web keeps the abrasive minerals cutting at high performance by limiting clogging of the fibers.

Highlights
  • Superior alternative to steel wool, wire brushes, sandpaper, and other nonwoven products for cleaning or finishing tasks
  • Suitable for use on wood, paints, metal, plastics, ceramics, porcelain, glass, rubber or composites
  • Reusable pad resists tearing, splintering, loading and will never rust, providing a long, useful life
  • Can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces
  • Non-woven web is load resistant
Scotch-Brite™ Durable Flex Hand Pad combines ultra flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results.

PRICE
$145.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width4-1/2 in

Product Details

Package Quantity100
ColorGray
Manufacturers Part Number7100042335
For Use WithBlending, Cleaning, Contour Finishing, Finishing, Light Cleaning, Light Scuffing
GradeUltra Fine
Product TypeHand Pad
Abrasive MaterialAluminum Oxide
BrandScotch-Brite