Scotch-Brite Clean and Strip XT Pro Disc, T27, 4-1/2" x 7/8 in, S XCS, 10 Per Case - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. It effectively removes rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material. The high-strength fibers are highly conformable, resist chunking and loading, and perform well on the edges of a workpiece. Made In The USA.
PRICE
$210.00 Sold in packages of 10 / $21.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 15000 rpm |
| Max Speed | 15000 rpm |
| Color | Purple |
| Application | Deburring, Finishing, Sanding, Surface Preparation |
| Series | XO-DC |
| Disc Type | Quick Change Discs |
| Wheel Type | T27 |
| Tool Compatibility | Right Angle Grinders, Disc Sanders, Disc Grinders |
| Manufacturers Part Number | 7100175393 |
| Grade | Extra Coarse |
| Abrasive Material | Silicon Carbide |
| Attachment Type | T27 |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |