3M™ Scotch-Brite™ EXL Deburring Wheel, 6" x 1" x 1", 8A MED Grade
Write a Review
|
Questions & Answers (0)
Product Description
Scotch-Brite™ EXL Deburring Wheel features a hard, dense consistency that quickly deburrs, finishes, and polishes all types of metals, composites, glass and leaves a smooth, clean surface. Its conformable characteristic makes the wheel ideal for deburring stamped or laser cut parts, or for finishing after belt sanding.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Center Hole Diameter | 1 in |
| Diameter | 6 in |
| Density | 8 lbs/ft³ |
Product Details
| Max RPM | 6000 rpm |
| Type | Convolute/Deburring Wheel |
| Color | Gray |
| Series | EXL |
| Manufacturers Part Number | 7000000734 |
| Grade | Medium |
| Product Type | Wheel |
| Abrasive Material | Aluminum Oxide |
| Brand | Scotch-Brite |