3M™ Scotch-Brite™ Clean and Strip Disc 8" x 1/2" Silicon Carbide S XCS - Pkg Qty 15
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Scotch-Brite™ Clean and Strip Disc 8" x 1/2" Silicon Carbide S XCS
An Abrasive for High-Production Environments Scotch-Brite™ ; Clean and Strip Disc has all the benefits operators have come to expect from Scotch-Brite™ ; abrasives, including good load resistance and consistent cutting action. In fact, its ability to withstand debris makes it a good match for high-production environments and projects that generate a lot of dust, such as coating and corrosion removal. Scotch-Brite™ ; Clean and Strip Disc features a standard attachment system and may be connected to a backstand, right angle grinder or die grinder. Silicon Carbide Mineral Cuts Sharp and Leaves a Bright Finish Nylon fibers on Scotch-Brite™ ; Clean and Strip Disc are interspersed with extra-coarse (XCS) silicon carbide mineral. We chose extra-coarse (XCS) mineral, because it cuts more aggressively than minerals in a finer grade. Among synthetic minerals, silicon carbide is one of the sharpest. It breaks down faster than aluminum oxide but leaves a finer finish. The Many Benefits of Scotch Brite™ ; Abrasives As a Scotch-Brite™ ; product, this disc is engineered with open nylon web, which is why it such a great match for cleaning welds, removing rust and stripping paint. The gaps between nylon fibers permit debris to escape. The benefits of this are twofold. First, it enhances the abrasive's ability to withstand loading. Second, because the abrasive does not get clogged with debris as easily, it has prolonged service life. The nylon fibers break down continuously during grinding, revealing fresh mineral for ongoing sharp cutting action and consistent finishes – part after part.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
An Abrasive for High-Production Environments Scotch-Brite™ ; Clean and Strip Disc has all the benefits operators have come to expect from Scotch-Brite™ ; abrasives, including good load resistance and consistent cutting action. In fact, its ability to withstand debris makes it a good match for high-production environments and projects that generate a lot of dust, such as coating and corrosion removal. Scotch-Brite™ ; Clean and Strip Disc features a standard attachment system and may be connected to a backstand, right angle grinder or die grinder. Silicon Carbide Mineral Cuts Sharp and Leaves a Bright Finish Nylon fibers on Scotch-Brite™ ; Clean and Strip Disc are interspersed with extra-coarse (XCS) silicon carbide mineral. We chose extra-coarse (XCS) mineral, because it cuts more aggressively than minerals in a finer grade. Among synthetic minerals, silicon carbide is one of the sharpest. It breaks down faster than aluminum oxide but leaves a finer finish. The Many Benefits of Scotch Brite™ ; Abrasives As a Scotch-Brite™ ; product, this disc is engineered with open nylon web, which is why it such a great match for cleaning welds, removing rust and stripping paint. The gaps between nylon fibers permit debris to escape. The benefits of this are twofold. First, it enhances the abrasive's ability to withstand loading. Second, because the abrasive does not get clogged with debris as easily, it has prolonged service life. The nylon fibers break down continuously during grinding, revealing fresh mineral for ongoing sharp cutting action and consistent finishes – part after part.
Applications are Coating Removal, Paint Stripping, Rust Removal, Sealant Removal.
Industries Include Aerospace, General Industrial, Marine, Metalworking, MRO.
PRICE
$659.25 Sold in packages of 15 / $43.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1/2 in |
| Diameter | 8 in |
Product Details
| Max RPM | 3000 rpm |
| Color | Black |
| Series | CS-DC |
| Grit | XCS |
| Tool Compatibility | Backstand |
| Manufacturers Part Number | 7000120856 |
| Grade | Extra Coarse |
| Product Type | Disc, Regular Attachment |
| Abrasive Material | Silicon Carbide |
| Brand | Scotch-Brite |
| Trademark | Scotch-Brite |