3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes/Treads 630-B, YEL, 4 in x 60 ft
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes and Treads 630-B, Safety Yellow, 4 in x 60 ft, Roll, 1/case
This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.
This mineral-coated, slip-resistant material features a highly durable surface. Low-profile design helps reduce trip hazards.
PRICE
$189.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 4 in |
| Weight | 4 lbs |
Product Details
| Style | 706775 |
| Type | 630-B |
| Size Type | 4 in x 60 ft |
| Package Quantity | 1 |
| Description | General Purpose Tapes/Treads |
| Color | Yellow |
| Manufacturers Part Number | 7000126472 |
| Brand | 3M Safety-Walk |