Grit Anti-Slip Tape - Clear - 12"W
Write a Review
|
Questions & Answers (0)
Product Description
GENERAL PURPOSE ANTI-SLIP TAPES
Grit AntiSlip Tape - Clear , 720" L x 12"
Grit tape features abrasive coated grain film which creates a high traction surface to prevent slips and falls. Great for industrial situations. Pressure-sensitive adhesive backing allows tapes to be used in many different applications.
Grit AntiSlip Tape - Clear , 720" L x 12"
Grit tape features abrasive coated grain film which creates a high traction surface to prevent slips and falls. Great for industrial situations. Pressure-sensitive adhesive backing allows tapes to be used in many different applications.
PRICE
$359.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 12 in |
Product Details
| Style | Solid |
| Type | General Purpose |
| Material | Abrasive Grain Coated Plastic |
| Package Quantity | 1 |
| Description | Grit Anti-Slip Tape |
| Color | Clear |
| Manufacturers Part Number | AGT1260C |
| Brand | Accuform |