Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M Safety-Walk

Model # :WBB3233887

MPN #: 7100383426

3M™ Safety-Walk™ 610 Slip-Resistant General Purpose Tapes & Treads, 1"W x 60'L, Black - Pkg Qty 4

Product Description
3M™ Controltac™ Film Technology has posts that allow the traction material to be repositioned on the surface before final adhesion, saving time and virtually eliminating rework.

3M™ Comply™ Adhesive Technology provides air release channels in the liner providing a bubble free application to help ensure a smooth adhesion to the surface. The channel pattern is replicated onto the Safety-Walk™ adhesive and allows air to be released to the edge of the traction material when pressure is applied.

This mineral coated, slip resistant material features a highly durable surface. Low profile design helps reduce trip hazards.

3M™ Safety-Walk™ Slip Resistant Tapes and Treads Series 600 has been certified by the National Floor Safety Institute (NFSI) as providing "high-traction." A wet static coefficient of friction (SCOF) of greater than 0.60 was chosen by NFSI as the criteria for "high traction" because according to NFSI, floor surfaces maintaining this level of slip resistance when wet have proven to reduce slip-and-fall claims by between 50% and 90%.

Highlights
  • For light to heavy shoe traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Highly durable surface withstands the rigors of equipment traffic
  • High performance pressure-sensitive adhesive for easy application
  • Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
  • NFSI High Traction Certification
  • Now with proprietary 3M™ Controltac™ Film Technology and 3M™ Comply™ Adhesive Technology in the liner


PRICE
$151.80  Sold in packages of 4 / $37.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60
Width1 in
Weight4 lbs

Product Details

TypeTapes & Treads
MaterialMineral/Poly Coated Paper
Package Quantity4
ColorBlack
Series610
Manufacturers Part Number7100383426
Brand3M Safety-Walk