Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB581066

MPN #: 7000045999

3M™ 17" Scrubbing Pad, Green, 5 Per Case

Product Description
3M™ TopLine Autoscrubber Pad 5000, 17 in, 5/case

For light scrubbing of floors with autoscrubber prior to burnishing. Excellent daily cleaning pad, minimal finish removal. Open construction resists clogging and allows for easy cleaning.
  • Equipment Type: Automatic
  • Machine Speed: Low Speed, 175-6 RPM
PRICE
$105.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Pad Size17 in

Product Details

Style5000
TypeScrubbing Pad
Package Quantity5
DescriptionFor Light Scrubbing
Pad ShapeRound
ColorGreen
ApplicationScrubbing
Manufacturers Part Number7000045999
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum
Machine Speed175 - 600 rpm
Brand3M