Diamond Polishing 20" Polishing Pad, 3000 Grit, Green, 2 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Polishing 20" Green 3000 Grit Polishing & Daily Maintenance Pad - 2 Per Case
Diamond Polishing is a revolutionary cleaning system consisting of floor pads containing billions of microscopic diamonds which clean and polish the floor mechanically instead of using chemicals. Diamond Polishing can be used on most common floor surfaces such as terrazzo, natural stone, concrete, vinyl, and epoxy. Diamond Polishing transforms dull, worn floors into clean, glossy, and brightly polished floors. 3000 Grit Diamond Pad for polishing and daily maintenance of concrete, natural stone and terrazzo. Leaves the floor with a high gloss appearance. Recommended for use on machines up to 3,000 rpm. Sold 2 pads per case.
Diamond Polishing is a revolutionary cleaning system consisting of floor pads containing billions of microscopic diamonds which clean and polish the floor mechanically instead of using chemicals. Diamond Polishing can be used on most common floor surfaces such as terrazzo, natural stone, concrete, vinyl, and epoxy. Diamond Polishing transforms dull, worn floors into clean, glossy, and brightly polished floors. 3000 Grit Diamond Pad for polishing and daily maintenance of concrete, natural stone and terrazzo. Leaves the floor with a high gloss appearance. Recommended for use on machines up to 3,000 rpm. Sold 2 pads per case.
PRICE
$289.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 20 in |
Product Details
| Type | Polishing Pad |
| Package Quantity | 2 |
| Description | For Polishing & Daily Maintenance |
| Pad Shape | Round |
| Color | Green |
| Application | Polishing |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | Up To 3000 rpm |
| Grit | 3000 |
| Brand | Diamond Polishing |