3M 20" Scrubbing Pad, Green, 5 Per Case
Write a Review
|
Questions & Answers (0)
Product Description
3M TopLine Autoscrubber Pad 5000, 20 in, 5/case
For light scrubbing of floors with autoscrubber prior to burnishing. Excellent daily cleaning pad, minimal finish removal. Open construction resists clogging and allows for easy cleaning.
For light scrubbing of floors with autoscrubber prior to burnishing. Excellent daily cleaning pad, minimal finish removal. Open construction resists clogging and allows for easy cleaning.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4/9 lbs |
| Pad Size | 20 in |
Product Details
| Type | Scrubbing Pad |
| Color | Green |
| Application | Scrubbing |
| Style | 5000 |
| Package Quantity | 5 |
| Description | For Light Scrubbing |
| Pad Shape | Round |
| Manufacturers Part Number | 7000046002 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Machine Speed | 175 - 600 rpm |
| Brand | 3M |