Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3233879

MPN #: 7100043875

3M™ Venture Tape™ 1520CW Aluminum Foil Tape, 4" x 50 Yds., 3.2 Mil, Silver - Pkg Qty 12

Product Description
3M™ Venture Tape™ Aluminum Foil Tape 1520CW is a conformable, 3.2 mil tape that is suitable for masking and sealing in general-purpose heat shielding and light-reflecting applications. Coated with cold-weather acrylic adhesive, this durable tape performs well in a wide range of environmental conditions, and bonds and seals at temperatures as low as -10 °F (-23 °C). It is backed by foil that allows it to easily conform to irregular surfaces and on fibrous and sheet metal ductwork. This pressure-sensitive tape is hand tearable and adheres quickly without special application methods or additional tools. It maintains its form without lifting or curling, even after an extended period of time. This tape meets the UL723 flame/smoke rating, as well as the CAN/ULC S102 classification flame/smoke rating. For optimal performance in cold environments, 3M™ Venture Tape™ Aluminum Foil Tape 1520CW provides a durable bond in various masking and sealing operations.

A Flexible Foil Tape for a Range of Environments
3M™ Venture Tape™ Aluminum Foil Tape 1520CW is a nominal 1.8 mil foil backed tape that excels in a range of applications and environments including low temperatures. It is excellent for general-purpose heat shielding and light reflecting applications. Its aluminum foil backing is coated with a cold weather acrylic adhesive. The aluminum backing conforms around corners and to curved and irregular surfaces with ease and is an ideal choice for applications on both fibrous and sheet metal ductwork. The adhesive performs extremely well in demanding cold and hot temperature applications. The tape is hand tearable and installs easily, eliminating the need for additional tools or applications methods.

3M™ Venture Tape™ Aluminum Foil Tape 1520CW is UL723 Classified (10/10 Flame/Smoke Rating)

Highlights
  • Multi-purpose foil tape for a variety of applications
  • Nominal 1.8 mil aluminum foil is excellent for use on fibrous and sheet metal ducts
  • Cold weather acrylic adhesive is specifically designed for adhesion in temps as low as -10°F/23°C
  • Flexible foil conforms well to curved or irregular surfaces
  • Hand tearable and easy to install on site without special tools or application methods
  • Features an easy release liner
Recommended Applications
  • Fibrous ductboard, sheet metal ducts and blankets
  • Applications requiring flexibility and good temperature performance
  • General purpose foil tape for a variety of applications
3M™ Metal Foil Tapes
Aluminum is just one of the metal-backed tapes available from 3M™. 3M foil tapes resist failure from common sources of degradation including moisture, ultraviolet rays and many chemicals, and are commonly used for reflecting, wrapping, masking, sealing, and more in applications from air ducts to washing machines. As with all 3M™ products, the 3M™ Venture Tape™ Aluminum Foil Tape 1520CW is supported by exclusive 3M™ technical expertise and application advice. 3M™ aluminum foil tapes are suitable for demanding applications in construction, aerospace, automotive, appliance, maintenance, repair and operations and many more segments. They are also thermally conductive for heating/cooling efficiency.
PRICE
$419.40  Sold in packages of 12 / $34.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width4
Thickness3.2 mil

Product Details

TypeAcrylic Adhesive Tape
Service Temperature Range-40 to 121
MaterialAluminum Foil
Package Quantity12
ColorSilver
Series1520CW
Manufacturers Part Number7100043875
AdhesiveAcrylic
Brand3M