Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3179006

MPN #: 7100311703

Ventureclad™ 1577CW-EMJ Enhanced Metal Insulation Jacketing Tape, 23" x 50 Yards, 7 Mil, Silver

Product Description
3M™ Ventureclad™ Enhanced Metal Jacketing 1577CW-EMJ is an all-weather option for various jacketing applications. It offers high resistance to weathering, mold, UV and extreme environmental conditions. The additional clear coat layer of protection makes it more resistant and durable. Zero-permeable jacketing for insulated HVAC ductwork and pipes to protect against moisture, mold, ultraviolet (UV), and extreme environmental conditions. Backed by a 10-year 3M™ warranty when applied per 3M™ installation guidelines. It comes in silver smooth.

Features:
  • Quick and simple install with no specialized tools
  • Bonds and seals in cold, hot and humid conditions as low as -10°F (-23°C) with service range of -40°F (-40°C) to248°F (120°C)
  • Greenguard Gold Certified-Qualifies for LEED®credits
  • Highly resistant to punctures and tears
  • Designed to protect insulation materials, including fiberglass, polystyrene, mineral wool, elastomeric, phenolic foam, cellular glass, calcium silicate and conformable aerogel
  • Achieve a clean look with no sharp edges, fasteners or banding
  • Protects against intrusion by vapor and chemical atmospheres as well as water, fungi, corrosion, oil and grease
  • Excellent adhesion in cold or hot and humid conditions temperatures
  • Zero permeability vapor barrier for insulation cladding and jacketing applications
  • High puncture and tear resistant ensures longevity and durability
  • Flexible and strong
  • Cuts and installs easily on-site, no special tools required
  • Material: Multi-layered laminate


PRICE
$699.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length150
Width23
Tensile Force100 lbs
Adhesion80 oz-in
Thickness7 mil

Product Details

TypeInsulating
ColorSilver
Service Temperature Range-40° to 248°F
MaterialLaminate
DescriptionEnhanced Metal Insulation Jacketing Tape
Package Quantity1
Manufacturers Part Number7100311703
AdhesiveAcrylic
Brand3M