Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211368

MPN #: 7100221271

3M™ 5480 PTFE Film Tape 1" x 36 Yds., 3.7 Mil, Gray - Pkg Qty 7

Product Description
3M™ PTFE Skived Film Tape 5480 uses a skived, polytetrafluoroethylene (PTFE), conformable film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of web materials in many types of roll-wrap applications.

An Exceptionally Slick Surface, the skived film backing on 3M™ PTFE Skived Film Tape 5480 provides good conformability when unwound from the roll compared to typical extruded PTFE film tapes. We developed this tape as a quick and easy solution to reduce friction between moving surfaces. It functions as an anti-stick or easy-release medium between surfaces where pressure, temperature changes and other factors may create a measure of adhesion. Applying 3M™ PTFE Skived Film Tape 5480 can help improve surface movement, eliminate squeaks and rattles, and reduce machine noise. PTFE is chemical resistant and can be used as a temporary chemical barrier. The tape has a wide temperature use range, from -65°F / -54°C to 500°F / 260°C, making it suitable for a variety of applications.

Applications:
  • Roll-wrap for web processing, belts and plates where sticky materials and inks may occur
  • High temperature wire bundling and harnessing
  • Squeak and noise reduction
  • Shielding and protecting against chemicals
  • Mold release for composite bonding
Features:
  • Non-stick PTFE film provides an exceptionally slick surface for easy clean-up
  • Silicone adhesive provides clean removal from a variety of surfaces
  • Wide temperature range for performance on heated machinery and equipment
  • Skived 3M™ PTFE Film Tapes are more conformable than typical extruded PTFE film tapes
  • Excellent chemical resistance enables tape to withstand challenging applications


PRICE
$1,329.65  Sold in packages of 7 / $189.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36
Width1
Thickness3.7 mil

Product Details

TypeSilicone Adhesive Tape
Service Temperature Range-65°F to 500°F
MaterialSkived PTFE
Package Quantity7
DescriptionFilm Tape
ColorGray
Manufacturers Part Number7100221271
AdhesiveSilicone
Brand3M