Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3233978

MPN #: 7100311499

3M™ VentureClad™ 1577CWE-EMJ Heavy Duty Metal Jacketing Tape, 35-1/2" x 50 Yds., Silver

Product Description
3M™ VentureClad™ Enhanced Metal Jacketing 1577CWE-EMJ is an all-weather option for various jacketing applications. It offers high resistance to weathering, mold, UV and extreme environmental conditions. This multi-layered laminate tape is designed to provide zero permeability and act as a vapor barrier The additional clear coat layer of protection makes it more resistant and durable. Zero-permeable jacketing for insulated HVAC ductwork and pipes to protect against moisture, mold, ultraviolet (UV), and extreme environmental conditions. Backed by a 10-year 3M™ warranty when applied per 3M™ installation guidelines. It comes in silver embossed.

Highlights
  • Quick and simple install with no specialized tools.
  • Highly resistant to punctures and tears.
  • Available in an embossed finish with a wide range of widths and lengths
  • Bonds and seals in cold, hot and humid conditions as low as -10°F (-23°C) with service range of -40°F (-40°C) to248°F (120°C)
  • Designed to protect insulation materials, including fiberglass, polystyrene, mineral wool, elastomeric, phenolic foam, cellular glass, calcium silicate and conformable aerogel
  • Protects against intrusion by vapor and chemical atmospheres as well as water, fungi, corrosion, oil and grease
  • Greenguard Gold Certified-Qualifies for LEED®credits
  • Achieve a clean look with no sharp edges, fasteners or banding


PRICE
$1,389.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50
Width35-1/2
Adhesion80 oz-in
Thickness9 mil

Product Details

TypeAcrylic Adhesive Tape
ColorSilver
Series1577CWE-EMJ
Service Temperature Range-40 to 248
MaterialMulti-Layered Laminate
Package Quantity1
Manufacturers Part Number7100311499
AdhesiveAcrylic
Brand3M