Features:
- UL723 Classified (5/10 Flame/Smoke Rating)
- ASTM C1136, Type II and IV
- Tri-directional reinforcement
Weights & Dimensions
| Length | 150 ft |
| Width | 3-7/8 in |
| Weight | 2 lbs |
| Tensile Force | 40 lbs |
| Adhesion | 40 oz-in |
| Thickness | 9.5 mil |
Product Details
| Type | Contractor Grade |
| Color | Aluminum Foil |
| Service Temperature Range | -40° to 240°F |
| Material | Foil/Scrim/Kraft |
| Package Quantity | 12 |
| Manufacturers Part Number | 1525CW |
| Percent Elongation | 2 |
| Adhesive | Acrylic |
| Brand | 3M |