General Wire 2" U Cutter with L-Connector
Write a Review
|
Questions & Answers (0)
Product Description
The General Wire L-2UC is a 2-inch U-Cutter with an L-Connector designed for Electric Eel-style sectional sewer cable systems. It is used for cutting and scraping obstructions and buildup from drain and sewer pipe walls.
PRICE
$48.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Use with Pipe Size | 3 – 10 in |
| Diameter | 2 in |
Product Details
| Material | Steel |
| Description | U Cutter W/ L-Connector |
| Connection Style | Electric Eel Sectional Type |
| Manufacturers Part Number | L-2UC |
| Brand | General Wire |