J.W. Winco 605-1/4X20-0.500-BN Set Screw w/ Flat Ball - 1/4-20 Thread x 1/2" Thread Length
Write a Review
|
Questions & Answers (0)
Product Description
The flat faced moveable ball allows the clamping or supporting of non-parallel surfaces. Indentation on the workpiece is eliminated and the workpiece does not alter its position during clamping. Allen/Hex Keys are used to drive the screw.
PRICE
$25.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 In yd |
| Size | 1-4/20 |
| Flat Ball Diameter | .124" |
| Thread Length | 1/2 in |
| A/F | .125" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | Flat Ball Set Screw |
| Set Screw Body Material | Stainless Steel |
| Country of Origin | Import |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 605-1/4X20-0.500-BN |
| Ball Material | Stainless Steel |
| Brand | J.W. Winco |