Behlen Country 3' x 2' x 8' Farm Flex Oval Stock Tank- 300 Gallon
|
Questions & Answers (0)
Product Description
3'x2'x8' Round-End 300 Gallon Poly Stock Tank
Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty. Special colors available, minimum order qty of 20-30, call for details.
Limited Warranty is restricted to farming applications only.
Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty. Special colors available, minimum order qty of 20-30, call for details.
Limited Warranty is restricted to farming applications only.
PRICE
$459.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 in |
| Width | 43 in |
| Depth | 94-1/2 in |
| Height | 24 in |
| Weight | 77 lbs |
| Wall Thickness | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Poly Tank |
| Color | Blue |
| Style | Round End |
| Capacity | 300 gal |
| Package Quantity | 1 |
| Manufacturers Part Number | 52112187 |
| Brand | Behlen Country |
Warranty
| Warranty | 3 yr |