Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB1044896

MPN #: 501300281

Behlen Country Farmstead Galvanized Waterer 100 Gallon with Drinker

Product Description
Note: If you order multiple tanks, secondary tanks will be manufactured slightly smaller so they can ship nested together. If you need tanks in the exact listed size, please contact us for a quote.

Durable seamless design resists breakage. All round-end tanks have an extra heavy duty, molded rim and an extra-deep sidewall rib design for additional strength. Round tanks have a "formed open" rim. Heavy duty, molded-in aluminum drain fitting and 1-1/4" poly drain plug ensure a long-life (PRE214 & PRE216 have no drain plugs because they are easy to tip.). FDA food-grade approved poly, tested to -20 degrees F, corrosion-free, impact resistant and recyclable. Premium UV Protection assures long life and resistance to color fade in outdoor use. All poly tanks have a three-year warranty.

Limited Warranty is restricted to farming applications only.

PRICE
$529.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width25-3/4 in
Depth23-1/2 in
Height23-1/2 in
Weight59 lbs

Product Details

Assembly RequiredNo
TypeSteel Tank
ColorGray
StyleHog Waterer
Capacity100 gal
Package Quantity1
Manufacturers Part Number501300281
BrandBehlen Country

Warranty

Warranty1 yr