Satellite Industries 300 Gallon Holding Tank, Natural - 22395
Write a Review
|
Questions & Answers (0)
Product Description
Rotationally molded polyethylene holding tanks work well in many applications. Most often used under on-site office trailers, but can be used for temporary waste storage in other locations. Multiple clean-out ports with uni-seal grommet and threaded PVC connector inserted in each port. Includes 2 uniseals and plugs. Natural color finish.
PRICE
$819.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 88-1/2 in |
| Width | 47 in |
| Height | 18 in |
| Weight | 153 lbs |
Product Details
| Holding Tank Capacity | 300 Gallons |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Holding Tank |
| Color | Natural |
| Manufacturers Part Number | 22395 |
| For Use With | Mobile Holding Tank |
| Brand | Satellite Industries |