These pre-made PVC bags save time. They are great for DVDs, CDs and software. The bags are manufactured from crystal clear PVC film. These bags are easy to open and shrink at a low temperature. Simply place a product in the bag and shrink with a heat gun.
Global Industrial
Model # :WBB1645754
Global Industrial PVC Shrink Bags, 100 Ga., 24"W x 24"L, Clear, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Gauge | 100 ga |
Product Details
| Material | PVC |
| Package Quantity | 100 |
| Color | Clear |
| Manufacturers Part Number | B1645754 |
| Brand | Global Industrial |
| Recyclable | No |