- Opaque, pre-printed white blocks make part numbers and quantities stand out.
- Strong, 4 Mil, single track bag with hang hole.
- Pre-printed bags identify where to print part number and quantity to ensure consistent labeling
Global Industrial
Model # :WBB2204910
Global Industrial Seal Top Reclosable Poly Bags w/ Hang Hole, 3"W x 4"L, 4 Mil, Clear, 1000Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Thickness | 4 mil |
Product Details
| Material | Polyethylene |
| Package Quantity | 1000 |
| Description | Seal Top Reclosable Parts Poly Bags with Write On Block & Hang Hole |
| Color | Clear |
| Manufacturers Part Number | B2204910 |
| Closure | Seal Top |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |