Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cordless Angle Grinders

Designed for maneuverability around the jobsite, Cordless Angle Grinders utilize a rechargeable battery eliminate dangerous cords while completing grinding, cutting, polishing, and deburring tasks in metalworking and industrial facilities. Power grinders feature various switch types, including paddle, trigger, and slide, for comfortable operation and precise speed control, and the selection of sizes, speeds, and voltage ratings provides versatility to handle a variety of jobs.
30 Results

Milwaukee® Cordless Angle Grinders

Milwaukee® Cordless Angle Grinders
Built with a rotating disc to efficiently cut, grind, and polish, Milwaukee® Cordless Angle Grinders feature an assortment of sizes and speed ratings to accommodate various construction and metalworking tasks. The cordless design operates on a rechargeable battery for reliable power while supporting freedom of movement around the jobsite.
CompareImageSizeNo Load SpeedVoltageAmperageSwitch TypeLock OnModel #Price
Milwaukee M12 FUEL™ Cordless 3" Compact Cut Off Tool, 2522-20
3 in
20,000 RPM
12 V
-
Trigger
-
Ships Same Day
WBB2396258
$149.95
Milwaukee® M18 Fuel 4-1/2 In/5 In Crdless Angle Grinder, 18 Vdc, 8500 Rpm
4-1/2 - 5 in
-
-
-
Paddle
No
Ships Same Day
WBB3178046
$229.95
Milwaukee® M18 FUEL™ 4-1/2"/ 5" Braking Grinder, Paddle Switch, Bare Tool
4-1/2 - 5 in
8500
18 V
11 A
Paddle
No
Ships Same Day
WBB3222154
$305.95
Milwaukee® M18 FUEL Cordless Braking Grinder Paddle Switch Kit, 4-1/2"- 5" Wheel Dia., 8500 RPM
4-1/2 - 5 in
8500
18 V
11 A
Paddle
No
Ships Same Day
WBB3163238
$565.00
Milwaukee® M18 FUEL™ 5" Flathead Braking Grinder, Paddle Switch, Bare Tool
5 in
8500
18 V
11 A
Paddle
No
Ships Same Day
WBB3222162
$359.95
Milwaukee 2686-20 M18 4-1/2"/5" Brushless Cut-Off Grinder, Tool Only, 18V
-
-
-
-
-
-
WBB3181460$179.95
Milwaukee® M18 FUEL™ 4-1/2"/ 5" Braking Grinder w/Variable Speed, Slide Switch, Bare Tool
4-1/2 - 5 in
3500 - 8500
18 V
11 A
Slide
Yes
Ships Same Day
WBB3222155
$299.95

DeWalt® Cordless Angle Grinders

DeWalt® Cordless Angle Grinders
Featuring a cordless design for efficient mobility around the work area, Dewalt® Cordless Angle Grinders come in a selection of sizes and speeds to handle a variety of cutting, grinding, and polishing tasks. They are available with various switch type, for user-friendly operation during construction and metalworking projects.
Showing 1-10 of 15 results

Makita® Cordless Angle Grinders

Makita® Cordless Angle Grinders
Suitable for a variety of construction and metalworking projects, Makita® Cordless Angle Grinders feature rotating discs that allow workers to cut, grind, or polish various surfaces, including metal, glass, and wood. The cordless design makes it easy to move freely around the work area, while the size and speed options promote versatility to handle a wide range of applications.

Flex Cordless Angle Grinders

Flex Cordless Angle Grinders
Powered by a rechargeable battery for construction and metalworking projects, Flex Cordless Angle Grinders allows freedom of movement around the worksite. They utilize a rotating disc to cut and grind metal, glass, or wooden surfaces efficiently, and multiple speed options suit a variety of tasks.

Ingersoll Rand® Cordless Angle Grinders

Ingersoll Rand® Cordless Angle Grinders
Ingersoll Rand® Cordless Angle Grinders feature a rotating abrasive or polishing disc, allowing construction and metal workers and handymen to cut, grind, or polish various surfaces with efficiency. The built-in handle allows users to steady the tool for accuracy and safety throughout the process, and the cordless design prevents power cords from getting in the way and inhibiting mobility around the jobsite.