Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Ingersoll Rand

Model # :WBB3159329

MPN #: W8571

Ingersoll Rand® Cordless Impact Wrench Tool, 3/4" Chuck Size, Extended Friction Ring Anvil, 20V

Product Description
Features:
  • Power: With over 2,000 ft.-lbs of breakaway torque, they're the most powerful pistol grip cordless impact wrenches on the market
  • Safety: Remove hoses & trip hazards to keep operators & technicians safe without sacrificing power
  • IQV® Power Control System includes4forward modes: MAX Power,MID, Wrench, Snug and full power reverse
  • Brushless Motor: A powerful brushless motor helps remove stubborn fasteners up to 33% faster than our leading competitor
  • Shadowless Light: A patented 360° ring light around the anvil completely eliminates shadows around fasteners, making your work easier to see
  • Variable Speed Trigger: Lets you apply the speed you need
  • Durable: Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids. IPX6 rated for tough environmental conditions
  • IQV20™ Compatible: All Ingersoll Rand® cordless impact wrenches are compatible with the IQV20™ battery platform
  • Kit Includes: Bare tool only; batteries and charger sold separately or with other kits
  • Rubberized Bumpers Protect from Damage
  • Durable Metal Casing


PROMOTIONAL PRICE
$740.73

was $849.00
Save $108.27 (13%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-3/4
Weight8 lbs
Chuck Size3/4 in
TorqueForward: 15600/Breakaway: 24000

Product Details

Battery TypeLithium-Ion
TypeCordless Impact Wrench
Anvil TypeFriction Ring
StylePistol Grip
LED LightYes
Voltage20 V
IncludesBare Tool
Number of Chargers Included0
DescriptionCordless Impact Wrench
Manufacturers Part NumberW8571
BrandIngersoll Rand
Speed1350 ft/min

Warranty

Warranty1 yr