Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3224632

MPN #: DCH416B

DeWalt® 60V MAX 1-1/4" Brushless Cordless SDS PLUS Rotary Hammer, Tool Only

Product Description
Tackle demanding jobs with the high-performance 60V MAX 1-1/4 in. SDS PLUS Rotary Hammer. Equipped with a brushless motor and a German-engineered mechanism, this hammer delivers up to 4.5 Joules of impact energy for fast drilling and chipping in even the hardest concrete. The midweight design makes it ideal for structural connections, beam and column anchorage, rod hanging, seismic and safety attachments, cable tray and strut mounting, and steel stanchion mounting. Built with safety in mind, this tool features the Anti-Rotation E-Clutch® system and Shocks Active Vibration Control®. Seamlessly integrate this Tag Ready™ product into the Tool Connect™ inventory management system. Battery and Charger Sold Separately.

Features:
  • Midweight Design- Ideal for structural connections, beam and column anchorage, rod hanging, seismic and safety attachments, cable tray and strut mounting, and steel stanchion mounting.
  • Brushless Motor and German-Engineered Mechanism- For efficient performance and runtime
  • OSHA Table1 Compliant- When paired with DWH200D shroud and DCV585 dust extractor
  • Rotating Dial- Quickly switch between drilling, hammer drilling, and chipping applications
  • Tool Connect™ Tag-Ready- Designated area for DCE041 Tag placement, enabling tracking via the DeWalt® Site Manager™ app
Applications:
  • Structural connections
  • Beam and column anchorage
  • Rod hanging
  • Seismic and safety attachments
  • Cable tray and strut mounting
  • Steel stanchion mounting
Includes:
  • (1) DCH416 Rotary Hammer
  • (1) 360° Side Handle
  • (1) Depth Rod


PRICE
$669.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18
Weight10.2 lbs
Chuck Size1-1/4 in

Product Details

Battery TypeLithium-Ion
TypeCordless
ColorYellow/Black
Chuck TypeKeyless
StyleRotary Hammer
Voltage60 V
IncludesRotary Hammer, 360° Side Handle, Depth Rod
Impact Energy3.3
Manufacturers Part NumberDCH416B
BrandDeWalt

Warranty

Warranty3 yr