- Aluminum housing
- Lockoff lever throttle
- Built-in speed regulator
- Free speed: 12,000 rpm
- Spindle size: 5/8" – 11
- Weight: 3.9 lb (1.7 kg)
- Length: 10" (254 mm)
- Head Height: 3.5" (90 mm)
- Air inlet size: 1/4" NPT
- Recommended hose size: 3/8" (10 mm)
- Air Consumption: 3.3 cfm (94 l/s) avg. – 13.2 cfm (373 l/s) max.
Sioux Tools 4 1/2" Right Angle Heavy Duty 12000 RPM Grinder w/Built In Speed Regulator
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$565.00
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.25 in |
| Width | 5.5 in |
| Height | 4 in |
| Weight | 4 lbs |
| Hose Inside Diameter | 0.375 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| Air Inlet Thread Size (NPT) | 1/4" in |
| Average Air Consumption | 33 SCFM |
| Max PSI | 90 psi |
| Side Grip Handle | Yes |
| Reversible | No |
| Made in the USA | No |
| Manufacturers Part Number | 5268 |
| CFM @ 90 PSI | 13 CFM |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Sioux Tools |
| RPM | 12000 rpm |
| CFM | 13.2 CFM |
| Horsepower | 1 HP |
| Color | Silver |
| Tool Type | Right Angle Grinder |
| Description | Right Angle Heavy Duty Grinder |
| Housing Material | Aluminum |
Warranty
| Warranty | 1 yr |