Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB1222299

MPN #: 6151957222

Chicago Pneumatic Heavy Duty Angle Grinder, 1/4" Air Inlet, 12000 RPM, .8 HP

Product Description
Chicago Pneumatic, 4-1/2" Heavy Duty Angle Grinder, CP9122BR, 12000 RPM

Features:
  • General Maintenance Applications angle wheel grinder
  • Lightweight but rugged housing
  • Durability and performance
  • 4-1/2" (115 mm) wheel capacity
  • 5/8"-11 spindle thread
  • 0.8 hp (600 W) governed motor
  • Adjustable protective guard
  • Aluminum alloy housing
  • Spiral bevel gears
  • Ergonomic side handle
PRICE
$449.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9.3 in
Weight6 lbs
Spindle Size5/8" - 11
Pad Size4.5 in
Hose Size Inside Diameter3/8"

Product Details

RPM12000 rpm
Horsepower0.8 HP
SCFM Use @ 90 PSI14.8 SCFM
ColorRed & Black
Air Inlet Thread Size (NPT)1/4" in
Tool TypeAngle Grinder
Side Grip HandleNo
DescriptionHeavy Duty Angle Grinder
Manufacturers Part Number6151957222
Housing MaterialMetal
ExhaustFront
BrandChicago Pneumatic