- 2.4 HP governed motor for stall-free operation
- Alloy steel spiral gears with heavy duty bearings for added reliability
- "Rapid-adjust" guard allows rotational adjustment without tools
- Rotational rear-exhaust deflector reduces noise output and allows operator to adjust flow direction
- Compact design - reduced weight
- Spindle lock for rapid wheel change can be moved to right or left side of body
- Vibration damped side handle included
- Insulated composite handle over-mold increases operator comfort
Universal Tool 4-1/2-5" Dia. Angle Grinder, 3/8" Air Inlet, 12000 RPM, 2.4 HP
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,049.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Weight | 4 lbs |
Product Details
| RPM | 12000 rpm |
| Horsepower | 2.4 HP |
| Color | Black and Red |
| Air Inlet Thread Size (NPT) | 3/8" in |
| Max PSI | 90 psi |
| Style | Right Angle |
| Made in the USA | No |
| Material | Insulated Composite over cast handle |
| Spindle | 5/8" - 11 |
| Description | Angle Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | UT8784-5 |
| Average CFM | 10 CFM |
| Free Speed | 12000 rpm |
| Exhaust | Rear |
| Brand | Universal Tool |
Warranty
| Warranty | 1 yr |