Features:
- Pre-printed with patriotic message and/or image on heavy, 2 mil poly
- Hot melt adhesive backing provides strong adhesion to paper and corrugated products
- Envelopes open along the first dimension
Model # :WBB44009
MPN #: PL466
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 4-1/2 in |
| Thickness | 2 mil |
Product Details
| Message | Packing List Enclosed |
| Face | Panel |
| Material | Plastic |
| Label Color Family | Multicolor |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | PL466 |
| Opening | Side |
| Recyclable | No |