4-1/2"H X 8"D Millinery Displayer - Chrome - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Used to hold a single hat or cap. Should be used with a foam pad (FPMC). Can also be used for sporting good accessories. Displayer stands 8" from grid panel.
PRICE
$92.16 Sold in packages of 24 / $3.84 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 4-1/2 in |
Product Details
| Type | Millinery Displayer |
| Finish | Chrome |
| Package Quantity | 24 |
| Color | Silver |
| Manufacturers Part Number | GW/ML |
| Brand | Econoco |