2'W X 4'H - Wire Grid Wall Panel - Semi-Gloss Black - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Grid panels are the most versatile cost-effective display available to all types of retailers. Can be used on the wall, on the ceiling or free-standing on the floor singly or connected to other panels, allowing for unlimited display possibilities.
PRICE
$68.25 Sold in packages of 3 / $22.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Height | 4 ft |
Product Details
| Manufacturers Part Number | P3BLK24 |
| Type | Fixed |
| Color | Black |
| Brand | Econoco |