- Pre-printed with "Safety Data Sheet" information.
- Heavy, 2 Mil poly envelopes with adhesive backing.
- Will adhere to a variety of surfaces.
- Envelopes open along the first dimension.
Model # :WBB2208054
MPN #: PL498
SDS Envelopes w/ "Safety Data Sheet Enclosed" Print, 6"L x 4-1/2"W, Yellow/Red, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These pressure sensitive envelopes secure and protect documents that are attached to the outside of shipments.
PRICE
$67.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4-1/2 in |
| Weight | 7 lbs |
| Thickness | 2 mil |
Product Details
| Color | Clear |
| Opening | Side |
| Recyclable | No |
| Message | Safety Data Sheet Enclosed |
| Face | Full |
| Material | Plastic |
| Label Color Family | Multicolor |
| Package Quantity | 1,000 |
| Manufacturers Part Number | PL498 |