Features:
- Heavy, 2 Mil poly envelopes with adhesive backing
- Will adhere to a variety of surfaces
- Envelopes open along the first dimension
Weights & Dimensions
| Length | 7 in |
| Width | 5-1/2 in |
| Thickness | 2 mil |
Product Details
| Color | Red |
| Opening | Top |
| Recyclable | Yes |
| Message | Safety Data Sheets Enclosed |
| Face | Full |
| Material | Polyethylene |
| Label Color Family | Red |
| Package Quantity | 1,000 |
| Manufacturers Part Number | PL400 |
| Brand | Tape Logic |