Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB43652

Global Industrial™ Shipping Tag #4, 4-1/4"L x 2-1/8"W, Fluorescent Green, 1000/Pack

Product Description
These bright fluorescent tags catch attention, making them perfect for color-coding shipments and inventory. The tags feature a reinforced tear-resistant 3/16" eyelet. They are made of 13 point cardstock paper for durability.

Features:
  • Bright fluorescent tags demand attention!
  • Use these fluorescent tag to code our items.
  • Choose from Fluorescent Red, Orange, Green, Pink or Yellow.
  • All tags feature a 3/16", tear-resistant, reinforced eyelet.
  • Available in plain, pre-strung and pre-wired styles.


PRICE
$59.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
59.95
Buy 3 units - 4 units
57.95Save $2.00 (3%)
Buy 5+ units
55.95Save $4.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width2-1/8 in
Size4
Eyelet Size3/16 in

Product Details

ColorFluorescent Green
FastenerPlain
RecyclableNo
StyleFluorescent Tags
MaterialCardstock
Package Quantity1,000
Manufacturers Part NumberB43652
Paper Stock13 Point
BrandGlobal Industrial