Maxitrol 4"-12" Violet Spring VIO R5310, For RV53 Regulators
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Spring Range | 4 - 12 in |
Product Details
| Manufacturers Part Number | VIO R5310 |
| Regulator Compatability | RV53 |
| Color | Violet |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |
Related Products
Mitco 265-12AM Micro-Flow Replacement Oil Filter Element, W/Gaskets, 12/Pk State of the art oil filter cartridges designed for a full range of nozzle gallonages. Largest surface area with the most flutes - computer designed. Largest volume of filter material. increased holding capacity provides larger area for longer filter life. Non-shedding design is fiber welded - no bonding agent to clog nozzle. Revolutionary Y fiber improves depth filtration. Replaces General 2A-700A, Sid Harvey 265-12A. Made in the USA.
B&G Hydronic BPX brazed plate heat exchangers for residential/light commercial applications offer a unique mounting system and the highest level of thermal efficiency and durability in a compact, low cost unit. The unique integral mounting tabes and connection locations allow for easy installation to any hydronic heating panel without the need or cost of a separate mounting bracket. 1" NPT Connection Type. 5-5/8"W x 2-3/8"D x 12-1/4"H.
Honeywell Flame Sensor C7035A1056, UV Minipeeper, -40 To +250°F Range, 12 Ft. Leads Features Compact flame detector for use with flame safeguard controls with ultraviolet amplifiers Use with Honeywell Flame Safeguard primary safety controls and burners requiring ultraviolet flame detection Mounts on a 1" sighting pipe by using an integral collar Protects the sensing tube with a shield Meets outdoor rain tight requirements of Underwriters Laboratories Inc., NEMA 4 and NEMA 4X Wires in parallel for difficult sighting applications Seals against pressures as high as 5 PSI (34.5 KPA) when ...
Erie 24V Normally Closed, High Close Off Actuator With End Switch AH13A02A Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for ...
Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA. Actuator can be easily attached after the valve body has been installed into the system Mounts quickly and easily without the need of linkages or calibration Temperature Range: 32° to 200°F 18" leads for actuators with end switches Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and ...