Maxitrol Dust Cap 13A09, 1/8" NPT Plastic Vent Cap
Write a Review
|
Questions & Answers (0)
Product Description
Maxitrol Dust Cap 13A09, 1/8" NPT Vent
Dust Cap 1/8" NPT Vent. Use on vent opening to prevent blockage of breather hole from dust or other foreign particles. Standard on all "L" models with 1/8" threaded vent. Press-in plastic capMade in the USA.
Dust Cap 1/8" NPT Vent. Use on vent opening to prevent blockage of breather hole from dust or other foreign particles. Standard on all "L" models with 1/8" threaded vent. Press-in plastic capMade in the USA.
PRICE
$6.60
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 lbs |
Product Details
| Manufacturers Part Number | 13A09 |
| Material | Plastic |
| Color | Blue |
| Brand | Maxitrol |
Warranty
| Warranty | 1 yr |