Global Industrial
Model # :WBB43547
Global Industrial Shipping Tag Pre Strung, #5, 4-3/4"L x 2-3/8"W, Light Green, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These colored tags aid in coding shipments and inventory. The tags feature a reinforced tear-resistant 3/16" eyelet. Tags are loop strung with 12", unpolished cotton string.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
Product Details
| Type | Shipping Tags |
| Color | Light Green |
| Fastener | Pre-Strung |
| Recyclable | No |
| Style | Colored Tags |
| Material | Cardstock, Cotton |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B43547 |
| Fastener Material | String |
| Paper Stock | 13 Point |
| Brand | Global Industrial |