Features:
- Color coded tags aid in quality control.
- Size #5 - 4 3/4 x 2 3/8".
- Strong 13 point construction.
- Tags feature a 3/16" reinforced, tear resistant eyelet.
- Tags are loop strung with 12", unpolished cotton string.
Model # :WBB43260
Weights & Dimensions
| Length | 4-3/4 in |
| Width | 2-3/8 in |
| Size | 5 |
| Eyelet Size | 3/16 in |
| Fastener Size | 12 in |
Product Details
| Type | Inspection Tags |
| Color | Red |
| Fastener | Pre-Strung |
| Recyclable | No |
| Style | 1-Part |
| Material | Cardstock |
| Package Quantity | 1,000 |
| Manufacturers Part Number | B43260 |
| Fastener Material | String |
| Paper Stock | 13 Point |
| Text | Rejected |
| Brand | Global Industrial |